Zoro Homepage

5 Pc Jigsaw Blade Set, Type: T101B

  • Mfr # 588430 T101B

  • Zoro # G014386753


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
HCS
Length
100 mm
Number of Pieces
5
Type
T101B
Optimised For Material
wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588430 T101B
Zoro #
G014386753
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm

Details

Item
Jigsaw blade
Material
HCS
Teeth per Inch
2.7 mm
Number of Pieces
5
Type
T101B
Optimised For Material
wood

Description

Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank. optimized for material: wood Saw blade material: HCS Tooth pitch: 2.7 mm Blade length: 100 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.