Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Pc Jigsaw Blade Set, Type: T118A

  • Mfr # 588415 T118A

  • Zoro # G714386855


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
HSS
Number of Pieces
5
Type
T118A
Type of cutting
straight cutting fine
Sheet thickness (solid panel)
1-3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588415 T118A
Zoro #
G714386855
UPC #
-
Country of Origin
China

Dimensions

Length
92 mm
Sheet thickness (solid panel)
1-3 mm

Details

Item
Jigsaw blade
Material
HSS
Teeth per Inch
1.1 − 1.5 mm
Number of Pieces
5
Type
T118A
Type of cutting
straight cutting fine
Optimised For Material
Steel

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Progressive toothing combines easy start to the cut no vibration on thin sheet metal and high metal removal rate. Supplied with: 5-part optimized for material: Steel Sheet thickness solid panel: 1-3 mm Type of cutting: straight cutting fine Saw blade material: HSS Tooth pitch: 1.1 1.5 mm Blade length: 92 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.