
5 Pc Jigsaw Blade Set, Type: T318A
Mfr # 588415 T318A
Zoro # G514386857
product price: $10.49
/eaKey Features
Material
HSS
Number of Pieces
5
Type
T318A
Type of cutting
Plunge cutting
Optimised For Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588415 T318A
Zoro #
G514386857
UPC #
-
Country of Origin
China
Dimensions
Length
132 mm
Sheet thickness (solid panel)
1-3 mm
Details
Item
Jigsaw blade
Material
HSS
Teeth per Inch
1.2 mm
Number of Pieces
5
Type
T318A
Type of cutting
Plunge cutting
Optimised For Material
Steel
Metal profile (closed)
< 65 mm
Description
Jigsaw blades for metal. For mounting on a single-cam shank. Supplied with: 5-part optimized for material: Steel Sheet thickness solid panel: 1-3 mm Metal profile closed: < 65 mm Type of cutting: Plunge cutting Saw blade material: HSS Tooth pitch: 1-2 mm Blade length: 132 mm Number of blades: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.