Zoro Homepage

5 Pc Jigsaw Blade Set, Type: T318B

  • Mfr # 588415 T318B

  • Zoro # G014386722


product price: $10.29
/ea

Key Features

Material
HSS
Number of Pieces
5
Type
T318B
Optimised For Material
Steel
Type of cutting
Plunge cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588415 T318B
Zoro #
G014386722
UPC #
-
Country of Origin
China

Dimensions

Length
132 mm
Sheet thickness (solid panel)
2.5-6 mm

Details

Item
Jigsaw blade
Material
HSS
Teeth per Inch
2.0 mm
Number of Pieces
5
Type
T318B
Optimised For Material
Steel
Type of cutting
Plunge cutting
Metal profile (closed)
< 65 mm

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Supplied with: 5-part optimized for material: Steel Sheet thickness solid panel: 2.5-6 mm Metal profile closed: < 65 mm Type of cutting: Plunge cutting Saw blade material: HSS Tooth pitch: 2.0 mm Blade length: 132 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.