5 Pc Pro Steel Countersink Set, 90 Deg, TiAlN Coated, 6.3 mm to 20.5 mm

  • Mfr # 150343 5

  • Zoro # G014391658


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150343 5
Zoro #
G014391658
UPC #
-
Country of Origin
France

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats

Description

Countersink sets in a case. Handy for assembly and workshop use. Countersink with 3 cutting edges, radially relief ground. Flutes are ground from solid. Application: High precision countersinks for chatter-free countersinking. Content: 1 pc. each countersink: Sizes 6.3, 10.4, 12.4, 16.5, 20.5 Shank: Shank with h9 and three drive flats Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.