Zoro Homepage

5 Pc Sabre Saw Blade Set, Type: 1122BF, 14 TPI

  • Mfr # 588605 1122BF

  • Zoro # G214501055


product price: $17.99
/ea

Key Features

Length
8.86 in
Material
Bi-Metal
Cutting Edge Style
straight cutting (fine)
Application
Steel
Type
1122BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588605 1122BF
Zoro #
G214501055
UPC #
-
Country of Origin
China

Dimensions

Length
8.86 in
Sheet thickness (perforated panel)
3-8 mm

Details

Item
Sabre saw blade
Teeth per Inch
14
Material
Bi-Metal
Cutting Edge Style
straight cutting (fine)
Application
Steel
Type
1122BF
Number of blades
5
Propulsive equipment
Sabre saw
Metal profile (open)
< 175 mm
Optimised For Material
Steel

Description

Sabre saw blades for metal. optimized for material: Steel Sheet thickness perforated panel: 3-8 mm Metal profile open: < 175 mm Type of cutting: flush cutting Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.8 mm Blade length: 225 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.