Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Pc Sabre Saw Blade Set, Type: 1122EF, 18 TPI

  • Mfr # 588605 1122EF

  • Zoro # G014501033


product price: $17.99
/ea

Key Features

Length
8.86 in
Material
Bi-Metal
Application
Steel
Cutting Edge Style
straight cutting (fine)
Type
1122EF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588605 1122EF
Zoro #
G014501033
UPC #
-
Country of Origin
China

Dimensions

Length
8.86 in
Sheet thickness (perforated panel)
1.5-4 mm

Details

Item
Sabre saw blade
Teeth per Inch
18
Material
Bi-Metal
Application
Steel
Cutting Edge Style
straight cutting (fine)
Type
1122EF
Optimised For Material
Steel
Metal profile (open)
< 175 mm
Propulsive equipment
Sabre saw
Number of blades
5

Description

Sabre saw blades for metal. optimized for material: Steel Sheet thickness perforated panel: 1.5-4 mm Metal profile open: < 175 mm Type of cutting: straight cutting fine Type of cutting: flush cutting Saw blade material: BiM Tooth pitch: 1.4 mm Blade length: 225 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.