Zoro Homepage

5 Pc Sabre Saw Blade Set, Type: 1222VF

  • Mfr # 588615 1222VF

  • Zoro # G114501032


product price: $19.19
/ea

Key Features

Length
11.81 in
Material
Bi-Metal
Cutting Edge Style
straight cutting (fine)
Application
Wood with metal
Type
1222VF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588615 1222VF
Zoro #
G114501032
UPC #
-
Country of Origin
China

Dimensions

Length
11.81 in
Worktop thickness (wood with metal inclusions)
< 250 mm

Details

Item
Sabre saw blade
Teeth per Inch
1.8 + 2.6 mm
Material
Bi-Metal
Cutting Edge Style
straight cutting (fine)
Application
Wood with metal
Type
1222VF
Propulsive equipment
Sabre saw
Number of blades
5
Optimised For Material
Wood with metal

Description

Bi-metal saw blades with variable tooth pitch for sawing wood. Supplied with: 25 pieces optimized for material: Wood with metal Worktop thickness wood with metal inclusions: < 250 mm Type of cutting: flush cutting Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.8 + 2.6 mm Blade length: 300 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.