Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Pc Sabre Saw Blade Set, Type: 922VF, 10/14 TPI

  • Mfr # 588615 922VF

  • Zoro # G314500996


product price: $11.65
/ea

Key Features

Length
6 in
Material
Bi-Metal
Application
Wood with metal
Cutting Edge Style
straight cutting (fine)
Type
922VF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588615 922VF
Zoro #
G314500996
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Worktop thickness (wood with metal inclusions)
< 100 mm

Details

Item
Sabre saw blade
Teeth per Inch
10/14
Material
Bi-Metal
Application
Wood with metal
Cutting Edge Style
straight cutting (fine)
Type
922VF
Propulsive equipment
Sabre saw
Number of blades
5
Optimised For Material
Wood with metal

Description

Bi-metal saw blades with variable tooth pitch for sawing wood. Supplied with: 25 pieces optimized for material: Wood with metal Worktop thickness wood with metal inclusions: < 100 mm Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.8 + 2.6 mm Blade length: 150 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.