Zoro Homepage

5 Pc Tweezer Set in Foam

  • Mfr # 954735 5

  • Zoro # G014387828


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Width
150 mm
Height
75 mm
Version
With tool kit
Depth
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954735 5
Zoro #
G014387828
UPC #
-
Country of Origin
Germany

Dimensions

Width
150 mm
Height
75 mm
Depth
200 mm
Thickness
30

Details

Item
Rigid Foam Inlay
Number of Pieces
5
Version
With tool kit

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954735: 1 pc. HOLEX tweezers, pointed tips, No. 727520 size AMB: 1 pc. HOLEX tweezers, rounded tips, No. 727550 size AMB: 1 pc. HOLEX tweezers, narrow tips, angled, No. 727600 size AMB: 1 pc. HOLEX tweezers, wide flat tips, No. 727610 size AMB: 1 pc. HOLEX tweezers, sickle shaped, No. 727631 size AM: 1 pc. Degree of fill of a drawer in units: 6x8 Width: 150 mm Depth: 200 mm Width in G: 6 Depth in G: 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.