Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Holex 6 Pc Ball Point Hex Screwdriver in Foam, 2.5 mm to 8 mm 952835 6

6 Pc Ball Point Hex Screwdriver in Foam, 2.5 mm to 8 mm (Discontinued)

  • Mfr # 952835 6
  • Zoro # G914403918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952835 6
Zoro #
G914403918
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
30 mm
Height
75 mm
Width
150 mm
Depth
400 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
6
Version
With screwdriver

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952835: 1 pc. HOLEX hexagon ball point screwdriver No. 627511 size 2.5, 3, 4, 5, 6, 8: 1 pc. each Degree of fill of a drawer in units: 6x16 Width: 150 mm Depth: 400 mm Width in G: 6 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.