Zoro Homepage

6 Pc Hand Reamer Set, 3 mm to 10 mm

  • Mfr # 160175 6

  • Zoro # G914479739


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
for through holes
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160175 6
Zoro #
G914479739
UPC #
-
Country of Origin
China

Details

Primary Material Application
for through holes
Material
HSS
Item
Phillips bit

Description

With left-hand helix 7 8 Deg and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer. Application: For through holes not for blind holes. Also very suitable for interrupted holes. Content: 1 pc. each hand reamer: 160150 Size 3, 4, 5, 6, 8, 10 Supplied with: 6-piece hand reamer set in a box. Application for type of drilling: for through holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.