Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pc HSS Tap Bit Set, M3 - M10

  • Mfr # 130996 M3-10

  • Zoro # G514423996


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Material
HSS
Tap Thread Size
M3-M10
Cutting Direction - Machining
Right-Hand
Thread Type
M
Type
Serial hand taps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130996 M3-10
Zoro #
G514423996
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-M10

Details

Item
Tap bit
Tap Material
HSS
Cutting Direction - Machining
Right-Hand
Thread Type
M
Type
Serial hand taps
Standards
Works standard

Description

With 1/4 inch hexagon shank to DIN 3126 C 6.3. Application: Ideal for repair and assembly work in mobile situations. Content: 1 coupling piece No. 675025: Size 6.3 1 each tap bit 130992: Size M3, M4, M5, M6, M8, M10 Application for type of drilling: up to 1.5xD for through holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.