
6 Pc Measuring Tool Set
Mfr # 419190 6
Zoro # G214555782
product price: $159.99
/ea
Free Shipping & Returns
Key Features
No. of Measuring Tools
6
Measurement Technology
analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
419190 6
Zoro #
G214555782
UPC #
-
Country of Origin
China
Details
Item
Measuring tool set
No. of Measuring Tools
6
Measurement Technology
analogue
Description
Supplied in a wooden case. 1 pc. HOLEX caliper No. 410200 size 150 mm. 1 pc. HOLEX external micrometer No. 420200 size 0 25 mm. 1 pc. HOLEX stock square No. 452590 size 100x70 mm, accuracy DIN 875/2. 1 pc. HOLEX straight-edge No. 460100 size 100 mm long. 1 pc. flexible steel rule No. 461800 size 200 mm long. 1 pc. precision spring dividers No. 457000 size 120 mm long with interchangeable tips.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.