600 mm L 90 mm Cap. perlitic malleable cast iron Pipe wrench and water pump pliers

  • Mfr # 810850 3

  • Zoro # G114386202


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
600 mm
Jaw Capacity
90 mm
Handle Material
perlitic malleable cast iron
Pipe Capacity
3 in
Pipe Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810850 3
Zoro #
G114386202
UPC #
-
Country of Origin
China

Dimensions

Overall Length
600 mm
Pipe Diameter
3 in

Details

Item
Pipe wrench and water pump pliers
Jaw Capacity
90 mm
Handle Material
perlitic malleable cast iron
Pipe Capacity
3 in

Description

The spring-mounted floating jaw is adjustable by a knurled screw, quick pre-setting to the appropriate pipe by means of scale on the side faces. Handle of pearlitic malleable cast iron, red paint finish. Application: Applicable like a ratchet due to spring-mounted floating jaw. The jaws tighten themselves firmly on to the pipe when closing and free themselves automatically when the handle is released one-hand operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.