Zoro Homepage

7 mm L-wrench, Phosphated, Long

  • Mfr # 626125 7

  • Zoro # G914386570


product price: $2.55
/ea
Sold in multiples of 3 for $7.65

Key Features

Stock length
197×41 mm
Long version
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626125 7
Zoro #
G914386570
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7 mm
Stock length
197×41 mm

Details

Long version
Yes

Description

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened toughened. Surface manganese phosphated. Note: HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop No. 626108 and No. 626128. Material: Chrome vanadium steel Stock length: 197x41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.