Shop HOLEX
See all product information
Create Account
7 Pc Pro Steel Countersink with 3 Drive Flats Set, 90 Deg, TiAlN Coated, 6 mm to 25 mm
- Mfr # 150344 7
- Zoro # G214391656
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150344 7
- Zoro #
- G214391656
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Stepped drill and countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 3
- Material - Machining
- HSS
- Finish
- TiAlN
- Shank Type - Machining
- Three clamping flats to h9
- Number of Pieces
- 7
Description
Countersink sets in a case. Handy for assembly and workshop use. All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. Application: High precision countersinks for chatter-free countersinking. Content: 1x each countersink: Size 6, 8, 10, 11.5, 15, 19, 25 Shank: Three clamping flats to h9 Number of cutting edges Z: 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.