Zoro Homepage

7/16 inch L-wrench, Nickel-Plated, Long

  • Mfr # 626108 7/16

  • Zoro # G211460997


product price: $11.69
/ea

Key Features

Finish
nickel-plated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
261×53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626108 7/16
Zoro #
G211460997
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7/16 in
Arm Length
261×53 mm

Details

Item
Hex Key
Finish
nickel-plated
Material
Chrome vanadium steel
SAE or Metric
SAE

Description

7/16 inch L-wrench, Nickel-Plated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 261x53 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.