Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32 inch L-wrench, Phosphated, Long

  • Mfr # 626128 7/32

  • Zoro # G211460713


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Finish
manganese phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
176×36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626128 7/32
Zoro #
G211460713
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7/32 in
Arm Length
176×36 mm

Details

Item
Screwdriver
Finish
manganese phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE

Description

7/32 inch L-wrench, Phosphated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Surface manganese phosphated. Material: Chrome vanadium steel Stock length: 176x36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.