Zoro Homepage
This item is Discontinued.
Holex 7/64 inch L-wrench, Nickel-plated 626039 7/64

7/64 inch L-wrench, Nickel-plated (Discontinued)

  • Mfr # 626039 7/64
  • Zoro # G411461114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626039 7/64
Zoro #
G411461114
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7/64 in
Arm Length
66×23 mm

Details

Item
Hex Key
SAE or Metric
SAE

Description

7/64 inch L-wrench, Nickel-plated. Version: L-shank- based on DIN 911 / DIN ISO 2936 / ASME B18.3. Chromium-Vanadium steel- end faces squared and chamfered. Nickel-plated. Stock length: 66x23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.