Zoro Homepage

7/64 inch L-wrench, Phosphated, Short

  • Mfr # 626042 7/64

  • Zoro # G711460732


product price: $0.36
/ea
Sold in multiples of 22 for $7.92

Key Features

Finish
phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
66×23 mm
Drive Profile
Tip Size Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626042 7/64
Zoro #
G711460732
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7/64 in
Arm Length
66×23 mm

Details

Item
Hex Key
Finish
phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE
Drive Profile
Tip Size Screwdriver

Description

7/64 inch L-wrench, Phosphated, Short. Version: Angled shank- chrome vanadium steel- end faces squared and chamfered. Surface phosphated. Material: Chrome vanadium steel Stock length: 66x23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.