
8 Pc Carbide Burr Set for Stainless Steel, Coarse
Mfr # 547115 8
Zoro # G414484349
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Tool material
Carbide
Tooth type abbreviation
INOX
Toothing grit designation
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547115 8
Zoro #
G414484349
UPC #
-
Country of Origin
Ireland
Details
Item
Burr
Number of Pieces
8
Tool material
Carbide
Tooth type abbreviation
INOX
Toothing grit designation
Coarse
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Supplied with: 1 pc. each No. 547250 size A0616, A1020, A1225, C1225, D1009, G0820, F1225, L1020. Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.