Zoro Homepage

8 Pc Carbide Burr Set for Steel, Coarse

  • Mfr # 547120 8

  • Zoro # G714484353


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Toothing grit designation
Coarse
Tooth type abbreviation
Z steel
Tool material
Carbide
Series
Tooth configuration Z steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547120 8
Zoro #
G714484353
UPC #
-
Country of Origin
Ireland

Details

Item
Burr
Number of Pieces
8
Toothing grit designation
Coarse
Tooth type abbreviation
Z steel
Tool material
Carbide
Series
Tooth configuration Z steel

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. Sets of burrs in the most popular shapes and sizes. Shank 6 mm. Application: optimized for use on steel and steel castings. Supplied with: 1 pc. each No. 540740 size A0616, A1020, A1225, C1225, D1009, G0820, F1225, L1020. Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.