
8 Pc Double Box End Wrench Set in Foam, 6X7 mm to 19X22 mm (Discontinued)
- Mfr # 952445 8
- Zoro # G614420291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952445 8
Zoro #
G614420291
UPC #
-
Country of Origin
India
Dimensions
Thickness
30 mm
Width
200 mm
Depth
500 mm
Height
75 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
8
Description
Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952445: 1 pc. GARANT double-ended ring wrench deep cranked no. 615950 size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x21, 19x22: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.