
8 Pc Socket End Wrench Set, 8 mm to 19 mm
Mfr # 621346 8
Zoro # G814371935
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome vanadium steel
Working arc
90 Degrees
Both sides have the same width across flats
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621346 8
Zoro #
G814371935
UPC #
-
Country of Origin
India
Dimensions
Both sides have the same width across flats
Yes
Details
Number of Pieces
8
Material
Chrome vanadium steel
Working arc
90 Degrees
Description
Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 95 Deg. Material: Chrome vanadium steel, chrome-plated. Content: 1 each tubular socket wrench No. 621341: Size 8, 10, 11, 13, 16, 17, 18, 19
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.