Zoro Homepage

82 Pc 1/4 inch , 1/2 inch Drive Socket Set, 4 mm to 32 mm

  • Mfr # 630002 82

  • Zoro # G314371053


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in;1/4 in
Width across flats range, hexagon wrenches
3-14 mm
Width across flats range, hexagon sockets
4-32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630002 82
Zoro #
G314371053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in;1/4 in
Width across flats range, hexagon wrenches
3-14 mm
Width across flats range, hexagon sockets
4-32 mm

Details

Item
Socket Wrench
Number of Pieces
82

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All parts in plastic cases. Economy version. Material: Chrome vanadium steel, chrome-plated. Supplied with: 82 pieces 1/4, 1/2 inch: 25 sockets 1/4, 1/2 inch, hexagon 4 32 mm 1 converter 1/4 inch hexagon to 1/4 inch square 2 spark plug sockets 1/2 inch 16 and 21 mm 1 bit adapter 1/2 inch for 5/16 inch bits 4 bits for Torx TX40, TX45, TX50, TX55 4 bits for hexagon sockets 8 mm, 10 mm, 12 mm, 14 mm 3 bits for slot-head 8 mm, 10 mm, 12 mm 2 bits for Phillips PH3, PH4 2 bits for Pozidriv PZ3, PZ4 2 ratchets with ejectors 1/4 inch and 1/2 inch 1 spinner handle 1/4 inch 1 T-handle 1/4 inch 2 universal joints 1/4, 1/2 inch 4 extensions 1/4, 1/2 inch 50, 100, 125, 250 mm 1 flexible extension 1/4 inch 150 mm 1 sliding head 1/2 inch 4 screwdriver bits 1/4 inch for hexagon sockets 3 6 mm 6 screwdriver bits 1/4 inch for Torx TX8, TX10, TX15, TX20, TX25, TX30 3 screwdriver bits 1/4 inch for slot-head 4, 5.5, 7 mm 2 screwdriver bits 1/4 inch for Phillips PH1, PH2 2 screwdriver bits 1/4 inch for Pozidriv PZ1, PZ2 9 combination wrenches 8 22 mm Presented in: Plastic case 380x285x85 mm Square drive: 1/2 in Square drive: 1/4 in Width across flats range, hexagon sockets: 4-32 mm Width across flats range, hexagon wrenches: 3-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.