Zoro Homepage
This item is Discontinued.
Holex 9 Pc Nut Driver Set in Foam, 4 mm to 10 mm 952625 9

9 Pc Nut Driver Set in Foam, 4 mm to 10 mm (Discontinued)

  • Mfr # 952625 9
  • Zoro # G214403922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952625 9
Zoro #
G214403922
UPC #
-
Country of Origin
Germany

Dimensions

Depth (In.)
600 mm
Width (In.)
150 mm
Height (In.)
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
9
Version
With socket

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952625: 1 pc. HOLEX nut spinner set with handle No. 622211 size 9 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10: 1 pc. Degree of fill of a drawer in units: 6x24 Width: 150 mm Depth: 600 mm Width in G: 6 Depth in G: 24 Weight: 0.822 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.