
9 Pc Nut Driver Set in Foam, 4 mm to 10 mm
Mfr # 952725 9
Zoro # G614403850
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
9
Width (In.)
250 mm
Depth (In.)
400 mm
Height (In.)
75 mm
Version
With socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952725 9
Zoro #
G614403850
UPC #
-
Country of Origin
Germany
Dimensions
Width (In.)
250 mm
Depth (In.)
400 mm
Height (In.)
75 mm
Thickness
30 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
9
Version
With socket
Description
Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952725: 1 pc. HOLEX nut spinner set No. 622211 size 9 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10: 1 pc. Degree of fill of a drawer in units: 10x16 Width: 250 mm Depth: 400 mm Width in G: 10 Depth in G: 16 Weight: 0.834 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.