9 Pc Pin Punch with Guide Sleeve Set in Foam, 0.9 mm to 5.9 mm

  • Mfr # 954645 9

  • Zoro # G114500974


product price: $68.15
/ea

Key Features

Number of Pieces
9
Max. Workpiece Thickness
30 mm
Height
75 mm
Depth
150 mm
Width
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954645 9
Zoro #
G114500974
UPC #
-
Country of Origin
Germany

Dimensions

Max. Workpiece Thickness
30 mm
Height
75 mm
Depth
150 mm
Width
150 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
9
Version
With striking tool

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954645: 1 pc. HOLEX pin punch with guide sleeve No. 748000 size 0.9, 1.4, 1.8, 2.4, 2.8, 3.4, 3.9, 4.9, 5.9: 1 pc. each Degree of fill of a drawer in units: 6x6 Width: 150 mm Depth: 150 mm Width in G: 6 Depth in G: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.