Zoro Homepage

9 Pc T-Handle Hex Key Set in Foam, 2 mm to 10 mm

  • Mfr # 953035 9

  • Zoro # G914484337


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Depth
600 mm
Width
250 mm
Height
75 mm
Thickness
30 mm
Version
With screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953035 9
Zoro #
G914484337
UPC #
-
Country of Origin
Poland

Dimensions

Depth
600 mm
Width
250 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
9
Version
With screwdriver

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953035: 1 pc. HOLEX hexagon screwdriver with T-handle No. 627481, size 2, 2.5, 3: 1 pc. each HOLEX hexagon screwdriver with T-handle and ball point No. 627484 size 3, 4, 5, 6, 8, 10: 1 pc. each Degree of fill of a drawer in units: 10x24 Width: 250 mm Depth: 600 mm Width in G: 10 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.