Zoro Homepage

Abrasive flap disc speed ZA, flat, Diameter: 125 mm, Grit: 80

  • Mfr # 565295 80

  • Zoro # G611500255


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Overall Diameter
125 mm
Connector Size
22.23 mm
Abrasive Material
Zirconium abrasive (ZA)
Grinding Medium Code
ZA
Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565295 80
Zoro #
G611500255
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
125 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Abrasive Material
Zirconium abrasive (ZA)
Grit
80
Grinding Medium Code
ZA
Shape
Flat

Description

Abrasive flap disc speed ZA, flat, Diameter: 125 mm, Grit: 80. Version: High-quality zirconium Aluminum oxide ZA for high abrasive performance. - Glass fiber pad for optimum contact pressure. - Suitable for both steel and stainless steel. - Best results on angle grinders of all power classes. speed - flat flap strip arrangement- for high metal removal rate and long tool life. Application: Precise chamfering- edge smoothing and surface abrasion. maximum circumferential speed: 80 m/s Shape description: flat Bore Dia: 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.