
Abrasive fleece pad, 152x229 mm, Fleece structure: 220
Mfr # 556015 220
Zoro # G811500307
product price: $1.95
/eaSold in multiples of 20 for $39.00
Key Features
Length
229 mm
Width
152 mm
Color
green
Fleece Structure
220
Grit Designation
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556015 220
Zoro #
G811500307
UPC #
-
Country of Origin
Finland
Dimensions
Length
229 mm
Width
152 mm
Details
Item
Abrasive fleece pad
Color
green
Fleece Structure
220
Grit Designation
Medium
Grit Equivalent
240
Description
Abrasive fleece pad, 152x229 mm, Fleece structure: 220. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 240 - 280 Grit designation: medium A Fine Color: green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.