Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Roll, 150 Grit, Size: 10 mm

  • Mfr # 553885 10X38

  • Zoro # G114555615


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Abrasive Material
Standard Aluminium Oxide
Grade
Fine
Grit
150
Diameter
10 mm
Sander roller Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553885 10X38
Zoro #
G114555615
UPC #
-
Country of Origin
Poland

Dimensions

Diameter
10 mm
Sander roller Diameter
10 mm
Sander roller length
38 mm

Details

Item
Abrasive roll
Abrasive Material
Standard Aluminium Oxide
Grade
Fine
Grit
150
Maximum Speed
26000 RPM
Sander roller form
Cylindrical

Description

Abrasive roll consisting of wound abrasive cloth with Aluminium Oxide A. Cylindrical form. Suitable for: Abrasive roll holder No. 553835. Suitable for: Holder mounting x overall length: 3x70 Grinding medium code: A maximum speed: 26000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.