Zoro Homepage

Abrasive Roll Holder for Abrasive Rolls 553880, Overall Length: 85 mm

  • Mfr # 553835 5X85

  • Zoro # G714554711


product price: $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Length
85 mm
Shank Diameter
6 mm
Bore Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553835 5X85
Zoro #
G714554711
UPC #
-
Country of Origin
Germany

Dimensions

Length
85 mm
Size
5X85
Shank Diameter
6 mm
Bore Diameter
5 mm

Details

Item
Abrasive roll holder

Description

Abrasive roll holder with 6 mm shank to take abrasive rolls No. 553880 ff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.