Zoro Homepage

Abrasive sleeve A, 60 grit medium coarse, DiameterxWidth: 22x20mm

  • Mfr # 553710 22X20

  • Zoro # G611499764


product price: $0.52
/ea
Sold in multiples of 50 for $26.00

Key Features

Overall Length
20 mm
Overall Width
22 mm
Abrasive Material
Aluminum Oxide
Grade
Medium Coarse
Size
22 mm x 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553710 22X20
Zoro #
G611499764
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 mm
Overall Width
22 mm
Size
22 mm x 20 mm

Details

Item
Sanding Sleeve
Abrasive Material
Aluminum Oxide
Grade
Medium Coarse
Grit
60
Sleeve Shape
Cylindrical
Grinding Medium Code
A

Description

Abrasive sleeve A, 60 grit medium coarse, DiameterxWidth: 22x20mm. Version: The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used- it does not slip and can be replaced quickly and easily twist in the direction of slots when fitting/removing. Only compatible with abrasive sleeve holders. Made of non-tearing- synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants. Aluminum oxide A. Application: Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material - even at sharp edges. Suitable for: Abrasive sleeve holder No. 553600. Grinding medium code: A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.