Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 15x30mm

  • Mfr # 553600 15X30

  • Zoro # G111470102


product price:  $12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

Head Material
Resilient Rubber
Max. RPM
36000 rpm
Min. RPM
25000 rpm
Shank Dia.
6 mm
Head length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553600 15X30
Zoro #
G111470102
UPC #
-
Country of Origin
Germany

Dimensions

Size
15X30 mm
Shank Dia.
6 mm
Head length
30 mm
Head Dia.
15 mm

Details

Item
Tool sleeve carrier
Head Material
Resilient Rubber
Max. RPM
36000 rpm
Min. RPM
25000 rpm
Shape
Cylindrical

Description

Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 15x30mm. Version: Slotted- resilient rubber body with steel shank. Ground outer face for best concentricity. minimum speed: 25000 min-1 maximum speed: 36000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.