Zoro Homepage

Adjustable Indexable Countersinking Mill, 16mm Diameter

  • Mfr # 216635 16

  • Zoro # G716120006


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon shank
Overall Length
86 mm
Chamfer Angle Adjustment Range
0-90°
Countersink Diameter
16 mm
Overhang
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216635 16
Zoro #
G716120006
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
86 mm
Countersink Diameter
16 mm
Shank Diameter
16 mm

Details

Item
Counterbores, countersinks
Shank Type
Weldon shank
Chamfer Angle Adjustment Range
0-90°
Overhang
37 mm
Number of Teeth
1
Dia
16 mm
Insert Screw
219841 (15IP; 3.0 Nm)

Description

Version: Made of hardened tool steel. Deeply engraved scale. Two exposed insert edges Application: For forwards and reverse deburring- chamfering and countersinking. Suitable for oblique plunging. Steplessly adjustable for angles of 0 deg. - 90 deg.. Note: For setting to an exact angular value- use a pre-setting device. Chamfer angle adjustment range: 0-90 degrees CountersinkD: 16 mm Number of cutting edges Z: 1 Overhang L1: 37 mm Overall length Ltot: 86 mm ShankDs h6: 16 mm suitable indexable insert: SP.T09T3..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.