Zoro Homepage

Adjustable Indexable Countersinking Mill, 20mm Diameter

  • Mfr # 216635 20

  • Zoro # G116120071


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Chamfer Angle Adjustment Range
0-90°
Countersink Diameter
20 mm
Shank Type
Weldon shank
Number of Teeth
1
Overhang
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216635 20
Zoro #
G116120071
UPC #
-
Country of Origin
Germany

Dimensions

Countersink Diameter
20 mm
Shank Diameter
20 mm
Overall Length
98 mm

Details

Item
Counterbores, countersinks
Chamfer Angle Adjustment Range
0-90°
Shank Type
Weldon shank
Number of Teeth
1
Overhang
44 mm
Insert Screw
219848 (20IP; 5.5 Nm)
Dia
20 mm

Description

Version: Made of hardened tool steel. Deeply engraved scale. Two exposed insert edges Application: For forwards and reverse deburring- chamfering and countersinking. Suitable for oblique plunging. Steplessly adjustable for angles of 0 deg. - 90 deg.. Note: For setting to an exact angular value- use a pre-setting device. Chamfer angle adjustment range: 0-90 degrees CountersinkD: 20 mm Number of cutting edges Z: 1 Overhang L1: 44 mm Overall length Ltot: 98 mm ShankDs h6: 20 mm suitable indexable insert: SP.T1204..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.