Zoro Homepage

Adjustable Tap Wrench, Capacity: 2 - 5 mm

  • Mfr # 148410 0

  • Zoro # G014389716


product price: $10.95
/ea

Key Features

Machine Screw Tap Capacity
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148410 0
Zoro #
G014389716
UPC #
-
Country of Origin
China

Dimensions

Size
0 mm

Details

Item
Tap wrench
Machine Screw Tap Capacity
2 mm

Description

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed. For standard use: Zinc die-cast body. Standard: DIN 1814 Capacity: 2 5 mm for hand taps DIN 352: M1 M8 for hand reamer Dia. DIN 206: 2.5 6.5 mm Overall length: 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.