Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tap Wrench, Capacity: 3 - 9 mm

  • Mfr # 148410 2

  • Zoro # G909578317


product price: $16.69
/ea

Key Features

Type
2
Machine Screw Tap Capacity
3 mm
For Hand Reamer Diameter
5 mm
Standards
DIN 1814
For Hand Taps
M4 to M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148410 2
Zoro #
G909578317
UPC #
4062406208196
Country of Origin
China

Dimensions

Body Length (In.)
265 mm
For Hand Reamer Diameter
5 mm

Details

Item
Tap wrench
Type
2
Machine Screw Tap Capacity
3 mm
Standards
DIN 1814
For Hand Taps
M4 to M12

Description

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed. For standard use: Zinc die-cast body. Standard: DIN 1814 Capacity : 3 - 9 mm for hand taps DIN 352: M4 - M12 for hand reamer dia DIN 206: 5 - 10 mm Overall length: 265 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.