Zoro Homepage

Adjustable Tap Wrench, Capacity: 4.9 - 12 mm

  • Mfr # 148410 3

  • Zoro # G009578439


product price: $29.49
/ea

Key Features

Type
3
Machine Screw Tap Capacity
4.9 mm
Standards
DIN 1814
For Hand Taps
M5 to M20
For Hand Reamer Diameter
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148410 3
Zoro #
G009578439
UPC #
4062406208202
Country of Origin
China

Dimensions

Body Length (In.)
370 mm
For Hand Reamer Diameter
6.5 mm

Details

Item
Tap wrench
Type
3
Machine Screw Tap Capacity
4.9 mm
Standards
DIN 1814
For Hand Taps
M5 to M20

Description

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed. For standard use: Zinc die-cast body. Standard: DIN 1814 Capacity : 4.9 - 12 mm for hand taps DIN 352: M5 - M20 for hand reamer dia DIN 206: 6.5 - 15 mm Overall length: 370 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.