Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tap Wrench, Capacity: 7 - 20 mm

  • Mfr # 148410 4

  • Zoro # G314389607


product price: $50.25
/ea

Key Features

Machine Screw Tap Capacity
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148410 4
Zoro #
G314389607
UPC #
-
Country of Origin
China

Dimensions

Size
4 mm

Details

Item
Tap wrench
Machine Screw Tap Capacity
5.5 mm

Description

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed. For standard use: Zinc die-cast body. Standard: DIN 1814 Capacity: 5.5 16 mm for hand taps DIN 352: M9 M27 for hand reamer Dia. DIN 206: 7 20 mm Overall length: 480 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.