Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tap Wrench, Capacity: 9 - 26 mm

  • Mfr # 148410 5

  • Zoro # G714389528


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Machine Screw Tap Capacity
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148410 5
Zoro #
G714389528
UPC #
-
Country of Origin
China

Dimensions

Size
5 mm

Details

Item
Tap wrench
Machine Screw Tap Capacity
7 mm

Description

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed. For standard use: Zinc die-cast body. Standard: DIN 1814 Capacity: 7 20 mm for hand taps DIN 352: M12 M33 for hand reamer Dia. DIN 206: 9 26 mm Overall length: 700 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.