Zoro Homepage

Adjustable wrench, overall length: 150 mm

  • Mfr # 814002 150

  • Zoro # G214386423


product price: $14.15
/ea

Key Features

Overall Length
150 mm
Jaw Capacity
19 mm
Nonsparking
No
Scaling
yes
Grips
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814002 150
Zoro #
G214386423
UPC #
-
Country of Origin
India

Dimensions

Overall Length
150 mm

Details

Item
Adjustable wrenches
Jaw Capacity
19 mm
Nonsparking
No
Scaling
yes
Grips
No
Jaw Position
22°
Manufacturing Process
Drop-Forged & Hardened

Description

Slim design with double-T-profile shank. Jaw angle 22 Deg. Drop-forged and hardened. With scale on the jaw. Adjustable wrench, phosphated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.