Zoro Homepage

Adjustable Wrench, Overall Length: 450mm

  • Mfr # 814001 450

  • Zoro # G514386475


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Overall Length
450 mm
Jaw Capacity
55 mm
Nonsparking
No
Jaw Position
22°
Manufacturing Process
Drop-Forged & Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814001 450
Zoro #
G514386475
UPC #
-
Country of Origin
India

Dimensions

Overall Length
450 mm

Details

Item
Adjustable wrenches
Jaw Capacity
55 mm
Nonsparking
No
Jaw Position
22°
Manufacturing Process
Drop-Forged & Hardened
Grips
No
Scaling
yes

Description

Slim design with double-T-profile shank. Jaw angle 22 Deg. Drop-forged and hardened. With scale on the jaw. Adjustable wrench, chrome-plated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.