Zoro Homepage
This item is Discontinued.
Holex Adjustable Wrench with Coated Handle, Overall Length: 375 mm 813961 375

Adjustable Wrench with Coated Handle, Overall Length: 375 mm (Discontinued)

  • Mfr # 813961 375
  • Zoro # G214386539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813961 375
Zoro #
G214386539
UPC #
-
Country of Origin
India

Dimensions

Overall Length
375 mm:-:15 in

Details

Item
Adjustable wrenches
Jaw Capacity
44 mm
Nonsparking
No
Scaling
yes
Jaw Position
22°
Grips
Yes

Description

Slim design with double-T-profile shank. Jaw angle 22 Deg. Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench, chrome-plated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.