Zoro Homepage

Aluminium spirit level- Length: 300mm

  • Mfr # 467435 300

  • Zoro # G310607118


product price: $18.89
/ea

Key Features

Sight Length (In.)
300 mm
Error limit
0.5 mm/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467435 300
Zoro #
G310607118
UPC #
4045197429704
Country of Origin
Slovenia

Dimensions

Sight Length (In.)
300 mm

Details

Item
Spirit level
Error limit
0.5 mm/m

Description

Sturdy powder-coated aluminium profile. Error limit in normal position: 0.5 mm/m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.