Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminium Spirit Level with Magnet, Length: 600 mm

  • Mfr # 467436 600

  • Zoro # G714555763


product price: $56.49
/ea

Key Features

Error Limit in Normal Position
0.5-mm/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467436 600
Zoro #
G714555763
UPC #
-
Country of Origin
Slovenia

Dimensions

Length
600 mm

Details

Item
Spirit level
Error Limit in Normal Position
0.5-mm/m

Description

Sturdy anodized aluminium profile with powerful permanent magnets. Error limit in normal position: 0.5 mm/m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.