
Angle Stock Square, Stock length: 120X80mm
Mfr # 455600 120X80
Zoro # G814554499
product price: $46.69
/eaKey Features
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Right Angle Tolerance
based on DIN 875/2
Length of Long Arm
120 mm
Packaging
Wallet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455600 120X80
Zoro #
G814554499
UPC #
-
Country of Origin
China
Dimensions
Size
120 mm x 80 mm
Length of Long Arm
120 mm
Length of Short Arm
80 mm
Details
Item
Angle square
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Right Angle Tolerance
based on DIN 875/2
Packaging
Wallet
Shank Cross-Section
20×5 mm
Description
Made of steel. With precision ground reference edges, other faces are precision machined. Angular tolerances based on DIN 875/2. Application: For accurate marking and checking of 45 Deg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.