Zoro Homepage

Angle Stock Square, Stock length: 150X100mm

  • Mfr # 455600 150X100

  • Zoro # G014554473


product price: $54.19
/ea

Key Features

Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Shank Cross-Section
20×5 mm
Packaging
Wallet
Right Angle Tolerance
based on DIN 875/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455600 150X100
Zoro #
G014554473
UPC #
-
Country of Origin
China

Dimensions

Size
150 mm x 100 mm
Length of Long Arm
150 mm
Length of Short Arm
100 mm

Details

Item
Angle square
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Shank Cross-Section
20×5 mm
Packaging
Wallet
Right Angle Tolerance
based on DIN 875/2

Description

Made of steel. With precision ground reference edges, other faces are precision machined. Angular tolerances based on DIN 875/2. Application: For accurate marking and checking of 45 Deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.